Shop All Barbed Tube Fittings
Uponor
ProPEX EP Elbow, 3 21/32 in L
Mfr # Q4761500
Zoro # G012041173
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Application Potable Water
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Compatible Tube Material PEX
- Overall Length 3 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4761500
- Zoro # G012041173
- UPC # 673372142014
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 3 21/32 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Details
Item | ProPEX EP Elbow |
Specific Fitting Shape | Elbow |
Application | Potable Water |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | PEX |
Fitting Material | Polymer |
Fitting Side A Connection Type | Barbed |
Description
ProPEX EP Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Material Polymer, Overall Length 3 21/32 in, Specific Fitting Shape Elbow, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ADK00012)
- GERBER Ceramic Cartridge, 2-1/4" x 1-1/2" for Faucet (0092298)
- NYLOCHEM Nylochem Nylon 12 Tubing, 8mm / 5/16" x 100', Black (N08M/516ABK)
- WOODFORD Hydrant Yard Repair Kit Y34 (RK-Y34)
- ANDERSON Green Leaf Nylon 3/4 in. D X 1/2 in. D Adapter (CBA3412BG1)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/2 In, PK10 (L8-6HDPE)
- APOLLO VALVES Elbow Mpt X 3/4 Inch Barb (APXME34)
- LEGRIS Pipe Fitting, 27 mm, Standard, Brass (0191 13 21)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-12HDPE)
- THRIFCO PLUMBING Nylon 1/2 X 1/4 Barb Coupling (9429318)
- ELDON JAMES Tee, 1 In, Barbed, HDPE, PK10 (T0-16HDPE)
- Uponor Tube Fittings