Shop All Barbed Tube Fittings
Uponor
ProPEX EP Elbow, 3 1/4 in L
Mfr # Q4761250
Zoro # G312041187
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Application Potable Water
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
- Compatible Tube Material PEX
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4761250
- Zoro # G312041187
- UPC # 673372142007
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 3 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Details
Item | ProPEX EP Elbow |
Specific Fitting Shape | Elbow |
Application | Potable Water |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2 |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | PEX |
Fitting Material | Polymer |
Description
ProPEX EP Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Material Polymer, Overall Length 3 1/4 in, Specific Fitting Shape Elbow, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Contemporary 30" Towel Bar (P5130BN)
- JONES STEPHENS Clear Vinyl Tubing, 3/8" ID, 1/2" OD (T26375)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 10mm x 1/2" Male BSPT (R) (PC10-04)
- B & K Cvr Flr Drain 6.12X3/8Wt (801-P2PK)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-6WP)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17006)
- ANDERSON Green Leaf 3/4 in. MGHT X 5/8 in. D Barb Nylon Adapter (CBD3458BG1)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1 In, PK10 (A16-16HDPE)
- ELDON JAMES Y Connector, 3/16 In, Barbed, Nylon, PK10 (Y0-3BN)
- COLDER 3/16" Barb Chrome Plated Brass Inline Insert (MCD2203)
- PARKER 1/2" Barbed 316 SS Port Connector (8PC8-316)
- Uponor Tube Fittings