Shop All PEX Fittings
Uponor
ProPEX EP Coupling
Mfr # Q4777575
Zoro # G512166147
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
- Application Potable Water
- Fitting Side B Pipe Size 3/4 in
- Overall Length 2 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # Q4777575
- Zoro # G512166147
- UPC # 30673372121133
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 2 1/32 in |
Fitting Side A Pipe Size | 3/4 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Side B Connection Type | PEX |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Polymer, Overall Length 2 1/32 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3113 60 14)
- PARKER 1/8" x 5/16" CPI x MNPT SS Male Connector (5-2 FBZ-SS)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.375-304)
- ANVIL Coupling, Steel, 1 1/2 in, NPT, Class 150 (0321200073)
- UPONOR ProPEX EP Coupling (Q4775050)
- UPONOR ProPEX EP Tee (Q4751010)
- UPONOR �" Uponor AquaPEX Blue, 100-ft. coil (F3040750)
- UPONOR Chrome Finishing Sleeve (F5600500)
- UPONOR ProPEX EP Tee (Q4755050)
- UPONOR �" Uponor AquaPEX Blue, 100-ft. coil (F3040500)
- APOLLO PEX 1/2 in. Copper Pro Crimp Ring (10-Pack), 10PK (APXCR12LT)
- Uponor Fittings