Shop All PEX Fittings
Uponor
ProPEX EP Coupling
Mfr # Q4775075
Zoro # G312166149
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Application Potable Water
- Fitting Material Polymer
- Compatible Tube Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # Q4775075
- Zoro # G312166149
- UPC # 30673372188846
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 1 13/16 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | PEX |
Fitting Side A Connection Type | Barbed |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Polymer, Overall Length 1 13/16 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND5)
- WATTS Repair Kit, Watts Series 909, 2-1/2 to 3In (909 2 1/2 - 3 2nd Check Kit)
- ZORO SELECT Flexible Metal Hose, 3 in. dia, 24 in. L (48PL-CA11-0240-11B-11B)
- SOUTHLAND 2 In. x 1-1/2 In. FPT Reducing Galvanized Coupling (511-387BG)
- UPONOR ProPEX LF Brass Sweat Fitting (LF4515050)
- UPONOR ProPEX EP Male Threaded Adapter (Q4627575)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040750)
- UPONOR ProPEX EP Reducing Tee (Q4751557)
- UPONOR ProPEX EP Coupling (Q4777575)
- UPONOR ProPEX EP Coupling (Q4775050)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Copper Sweat Adapter (APXFS3434)
- Uponor PEX Fittings