Shop All PEX Fittings
Uponor
ProPEX EP Coupling
Mfr # Q4775050
Zoro # G912166150
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Application Potable Water
- Overall Length 1 9/16 in
- Fitting Side A Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4775050
- Zoro # G912166150
- UPC # 30673372121126
- Country of Origin Multiple
- Category PEX Fittings
Dimensions
Overall Length | 1 9/16 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Side A Connection Type | Barbed |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | PEX |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Material Polymer, Overall Length 1 9/16 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8222)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D115153)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- MILTON DP Style Cam Groove Coupler, 2", PK10 (2008-5)
- UPONOR ProPEX EP Male Threaded Adapter (Q4627575)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR ProPEX LF Brass Sweat Fitting (LF4515050)
- UPONOR Chrome Finishing Sleeve (F5600500)
- UPONOR �" Uponor AquaPEX Red, 100-ft. coil (F2040500)
- UPONOR ProPEX EP Coupling (Q4777575)
- PEXLOCK Pex Rdc Tee 1X1X1/2 4Pc (30775)
- Uponor PEX Fittings