Shop All Barbed Tube Fittings
Uponor
ProPEX EP Coupling, 6 1/2 in L
Mfr # Q4773025
Zoro # G712041220
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Application Potable Water
- Fitting Material Polymer
- Fitting Side B Pipe Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4773025
- Zoro # G712041220
- UPC # 673372454926
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Pipe Size | 2 1/2 in |
Fitting Side A Pipe Size | 3 in |
Overall Length | 6 1/2 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Material Polymer, Overall Length 6 1/2 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Single Handle Tub and Shower Knob Insert Kit, Chrome (98032)
- ZURN Zurn 9" x 9" Square Floor Drain W/Screws, Nickel (PN400-9S-GRID-W/SCR)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish (LR15170)
- IN-SINK-ERATOR Adapter, Mounting (11327-A)
- PARKER 1/4" x 0.17" Barb Brass Adapter Tee (220-4-2)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee (232-4-2)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/8 In, PK10 (A2-3HDPE)
- LASCO Adptr Instxmpt 1/2X3/4" (UPPRA-0705)
- APOLLO VALVES Coupling Crimp 10Pk 3/4In (APXC3410PK)
- Uponor Barbed Tube Fittings