Shop All Barbed Tube Fittings
Uponor
ProPEX EP Coupling, 5 15/16 in L
Mfr # Q4772525
Zoro # G412041193
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Application Potable Water
- Fitting Material Polymer
- Fitting Side B Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4772525
- Zoro # G412041193
- UPC # 673372454902
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 5 15/16 in |
Fitting Side A Pipe Size | 2 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Material Polymer, Overall Length 5 15/16 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 T1002 NO LEAD BALL VALVE (101-067NL)
- KISSLER Hot Water Cartridge, Ceramic, PricePfister (910-024)
- IN-SINK-ERATOR Hot Water Dispenser, 9-7/8" H, Commercial (C-1300)
- DEFLECTO Dryer-Duct 12 ft. Cleaning Kit (DVBRUSH12K/6)
- PARKER 0.17" Barb x 1/8" MNPT x 1/8" FNPT Brass Gauge Tee (228-4-2)
- THRIFCO PLUMBING Nylon 1 Inch Barb Elbow (9429377)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-4HDPE)
- ZORO SELECT Vacuum Connector, 1/4In, Polyethylene, PK10 (5ZMG8)
- ZORO SELECT Vacuum Connector, 1/4In, Barbed, Nylon, PK10 (5MTV3)
- APOLLO VALVES Stubout With Ear 1/2Inx8In (APXSTUB8WE)
- WESTERN ENTERPRISES Barbed Hose Nipples Male Connection (312-18)
- Uponor Barbed Tube Fittings