Shop All Barbed Tube Fittings
Uponor
ProPEX EP Coupling, 4 9/16 in L
Mfr # Q4772513
Zoro # G712041213
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Application Potable Water
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Fitting Side B Pipe Size 1 1/4 in
- Fitting Side B Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4772513
- Zoro # G712041213
- UPC # 673372454872
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 2 1/2 in |
Overall Length | 4 9/16 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Application | Potable Water |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Fitting Side B Connection Type | PEX |
Fitting Material | Polymer |
Fitting Side A Connection Type | Barbed |
Compatible Tube Material | PEX |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Material Polymer, Overall Length 4 9/16 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2 in. DWV PVC Spigot x Hub x Hub Sanitary Street Tee Fitting (481122)
- GRIP-ON 12 Heavy Duty Locking Chain Pipe Cutter, 412 Jaw Opening (186-12)
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 72"x15" (3803-09-H1-OCC11)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- LASCO Adptr Insertxmpt 1.5" (UPPA-15)
- THRIFCO PLUMBING Nylon 3/8 X 1/2 Barb Elbow (9429373)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (LCD22004)
- THRIFCO PLUMBING Nylon 1/2 X 1/4 Barb Coupling (9429318)
- ELDON JAMES Coupling, 1/16 In, HDPE, PK10 (CO-1HDPE)
- LASCO FITTINGS Tee, 35/64 In, Double Helix, Acetyl (3101004)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- Uponor Barbed Tube Fittings