Shop All Barbed Tube Fittings
Uponor
ProPEX EP Coupling, 4 5/32 in L
Mfr # Q4772015
Zoro # G512041161
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Application Potable Water
- Fitting Material Polymer
- Fitting Side A Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4772015
- Zoro # G512041161
- UPC # 673372233309
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 2 in |
Overall Length | 4 5/32 in |
Fitting Side B Pipe Size | 1 1/2 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | PEX |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Material Polymer, Overall Length 4 5/32 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO200)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (2WU32)
- MAXPURE 1-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L1.5-PL)
- NEPHROS Wall Clip, 2 1/2" Dia, 1", Plastic (70-0901)
- PARKER 1/4" Barb x 3/8" Compress-Align Brass Bulkhead Union (22CABH-6-6)
- LASCO FITTINGS Elbow, 35/64 x 1/2in FIPT, Acetyl (3302005)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- PARKER 1/4" x 0.17" Barb Brass Adapter Tee (220-4-2)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- ELDON JAMES Straight Coupler, 1 In, Barbed, HDPE, PK10 (CO-16HDPE)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Insert (MCD4202)
- Uponor Tube Fittings