Shop All Barbed Tube Fittings
Uponor
ProPEX EP Coupling, 4 27/32 in L
Mfr # Q4772515
Zoro # G312041217
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Application Potable Water
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Fitting Side A Pipe Size 2 1/2 in
- Fitting Side B Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4772515
- Zoro # G312041217
- UPC # 673372454889
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 2 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Overall Length | 4 27/32 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Application | Potable Water |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Material | Polymer |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Material Polymer, Overall Length 4 27/32 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4X48 Std Gal Ready Cut Pipe (0331223966)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8030G083)
- SYNFLEX Tubing, 3/8 In OD, 250 Ft, Black (1219-66203)
- VIEGA Viega MegaPressG union, 2" x 2" (25726)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2304)
- ELDON JAMES 3/8" Barbed 90 Degree Elbow PK 10 (L0-6WP)
- COLDER 1/2" Barbed Inline Insert (NS6D22008)
- COLDER 3/4" Barb x Insert Coupler (HFCD221212)
- ELDON JAMES Straight Coupler, 1/8 In, Barbed, HDPE, PK10 (CO-2HDPE)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Male Run Tee (231-4-2)
- PARKER 1/2" Barbed 316 SS Port Connector (8PC8-316)
- Uponor Tube Fittings