Shop All Barbed Tube Fittings
Uponor
ProPEX EP Coupling, 4 19/32 in L
Mfr # Q4772020
Zoro # G612041207
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Application Potable Water
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Fitting Side B Pipe Size 2 in
- Fitting Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4772020
- Zoro # G612041207
- UPC # 673372217675
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Pipe Size | 2 in |
Overall Length | 4 19/32 in |
Fitting Side A Pipe Size | 2 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Application | Potable Water |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | PEX |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Material Polymer, Overall Length 4 19/32 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 4 Ft. (YH-4LF)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80 (1LMN2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-4-2)
- IN-SINK-ERATOR Garbage Disposal, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5)
- GENOVA PRODUCTS 350415 1.5 in. Poly Male Pipe Thread Insert Adapter, 10PK (232751)
- GENOVA PRODUCTS Adaptr Nylon 3/4"Plxmpt (UNA-07)
- ELDON JAMES 3/16" Barbed Wye Connector PK 10 (Y0-3WP)
- COLDER 3/16" Barb Chrome Plated Brass Inline Insert (MCD2203)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/4" (PLC16004)
- THRIFCO PLUMBING Nylon 3/8 Barb Elbow (9429371)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, PVC, PK5 (C10-6NK)
- Uponor Tube Fittings