Shop All Barbed Tube Fittings
Uponor
ProPEX EP Coupling, 3 19/32 in L
Mfr # Q4771515
Zoro # G512041192
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Application Potable Water
- Overall Length 3 19/32 in
- Compatible Tube Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4771515
- Zoro # G512041192
- UPC # 673372234269
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 3 19/32 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Application | Potable Water |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | PEX |
Fitting Material | Polymer |
Fitting Side A Connection Type | Barbed |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Material Polymer, Overall Length 3 19/32 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (559LF-SSMPU)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- ANVIL 3/4" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311007801)
- ZORO SELECT Shower Hooks with Wheels, Aluminum, PK13 (4EEW7)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-6HDPE)
- SPEARS 1-1/4" Barbed PVC Coupling (1429-012)
- ORBIT 1/2 in. D Barbed Elbow Adapter (94359)
- THRIFCO PLUMBING Nylon 3/8 Barb Tee (9429344)
- LASCO FITTINGS Elbow, 35/64 x 3/4 In MIPT, Acetyl (3300007)
- ZORO SELECT Vacuum Connector, 1/4In, Barbed, Nylon, PK10 (5MTV3)
- Uponor Barbed Tube Fittings