Shop All PEX Fittings
Uponor
ProPEX EP Coupling, 2 9/32 in L
Mfr # Q4777510
Zoro # G412166148
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
- Application Potable Water
- Overall Length 2 9/32 in
- Fitting Side A Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4777510
- Zoro # G412166148
- UPC # 30673372188853
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 2 9/32 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 1 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | PEX |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1 in, Fitting Material Polymer, Overall Length 2 9/32 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BR Angle Valve, FNPT Inlet 2-1/2" (AV250-I)
- ELKAY Elkay Assy -Filter & Bracket (51469C)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling, Class 3000 (1MNC2)
- ASCO ASCO 8321G003 WOG 120V-AC 1/4IN NPT SOLENOID VALVE (8321G003)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- APOLLO EXPANSIONPEX Pex A Expansionhead 1/2 (EPXHEAD12)
- Uponor Fittings