Shop All Barbed Tube Fittings
Uponor
ProPEX EP Coupling, 2 19/32 in L
Mfr # Q4771307
Zoro # G512041215
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
- Application Potable Water
- Fitting Material Polymer
- Fitting Side B Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4771307
- Zoro # G512041215
- UPC # 673372233866
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Overall Length | 2 19/32 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Material | Polymer |
Fitting Side A Connection Type | Barbed |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | PEX |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Polymer, Overall Length 2 19/32 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Blade, Kwikcut(TM), For 4HL90 (2NYZ4)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3559-MPU-DST)
- CHICAGO FAUCET Hard Gasket (250-200JKABNF)
- ELKAY Elkay Bf Control Board (36296C)
- ZORO SELECT Vacuum Connector, 1/8x3/16x3/16 In, PK25 (5ZDV2)
- GENOVA 1 in. Insert in. X 1 in. D Insert Nylon Elbow (904-254001)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-8HDPE)
- PARKER 1/4" x 1/4" x 0.096" Barb Brass Union Tee (224-6-6-5/32)
- COUPLINGS CO Union Nylon Hose Barb 1/2 (53714-08)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, PVC, PK5 (C10-6NK)
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- Uponor Barbed Tube Fittings