Shop All Barbed Tube Fittings
Uponor
ProPEX EP Coupling, 2 13/16 in L
Mfr # Q4771310
Zoro # G912041198
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
- Application Potable Water
- Fitting Side B Pipe Size 1 in
- Compatible Tube Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4771310
- Zoro # G912041198
- UPC # 673372234061
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1 in |
Fitting Side A Pipe Size | 1 1/4 in |
Overall Length | 2 13/16 in |
Details
Item | ProPEX EP Coupling |
Specific Fitting Shape | Coupling |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2 |
Application | Potable Water |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | PEX |
Fitting Material | Polymer |
Description
ProPEX EP Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 in, Fitting Material Polymer, Overall Length 2 13/16 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 3/4 in x 1/2 in Pipe Size (1407101)
- EEMAX Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A (EX1608TC)
- LEGEND VALVE 2 T-2000 IPS F.P. BALL VALVE (101-418)
- ARMACELL 7/8" Id X 1/2" Armaflex Pipe Insul. 210/Ctn (APT07812)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-6HDPE)
- PNEUMADYNE 10-32 UNF x 3/32" Barb Brass Straight Male Connector (EB25)
- PNEUMADYNE 5/32" Barb x 10-32 UNF Brass Straight Male Connector (EB35)
- GENOVA PRODUCTS Schedule 40 Angeles Pattern P-Trap - 1.5 in. (385424)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, PVC, PK5 (C0-6NK)
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (LCD17004)
- PARKER 1/4" Barb x 1/8" FNPT Brass Female Connector (26-6-4)
- Uponor Tube Fittings