Shop All Barbed Tube Fittings
Uponor
ProPEX EP 45 Elbow, 7 7/16 in L
Mfr # Q4763000
Zoro # G512041208
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Application Potable Water
- Fitting Material Polymer
- Fitting Side B Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4763000
- Zoro # G512041208
- UPC # 673372454841
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 7 7/16 in |
Fitting Side A Pipe Size | 3 in |
Fitting Side B Pipe Size | 3 in |
Details
Item | ProPEX EP 45 Elbow |
Specific Fitting Shape | Elbow |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Fitting Side A Connection Type | Barbed |
Compatible Tube Material | PEX |
Description
ProPEX EP 45 Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Fitting Material Polymer, Overall Length 7 7/16 in, Specific Fitting Shape Elbow, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- MALISH Bowl Caddy, Plastic, White, PK 6 (2100C)
- ZORO SELECT 3/8" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6B6B-F)
- ROHL Counterclockwise Opening 1/2" Stem Only Cold (C7075-2)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16 In, HDPE, PK10 (C4-3HDPE)
- ANDERSON Green Leaf 1/2 in. Barb X 1/2 in. D Barb Nylon Tee (CBT3812BG1)
- ELDON JAMES Y Connector, 1/2 In, PVC, PK5 (Y0-8NK)
- ELDON JAMES Adapter, Nylon, 1 In NPT, 150 PSI, PK10 (A16-16BN)
- SP SCIENCEWARE 23/64" Barbed Wye Connector PK 12 (F19616-0000)
- GENOVA Combo 4X4X2 Dwv Wye/Bend (PVC005021600HA)
- PARKER 0.17" x 1/4" Barb Brass Union Reducer (22-4-6)
- Uponor Tube Fittings