Shop All Barbed Tube Fittings
Uponor
ProPEX EP 45 Elbow, 7 3/8 in L
Mfr # Q4762525
Zoro # G012041180
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Application Potable Water
- Fitting Side A Pipe Size 2 1/2 in
- Fitting Side B Pipe Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4762525
- Zoro # G012041180
- UPC # 673372454858
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 2 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Overall Length | 7 3/8 in |
Details
Item | ProPEX EP 45 Elbow |
Specific Fitting Shape | 45 Degrees Elbow |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Description
ProPEX EP 45 Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Material Polymer, Overall Length 7 3/8 in, Specific Fitting Shape 45 Degrees Elbow, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drain Replacement Kit, for EZSTL models (97969C)
- PARKER 1/4" Barb x MNPT Brass Male 90 Degree Elbow (229-6-4)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- MADE TO MATCH KDH8721 Kitchen Faucet Pull-Down Sprayer for GS8721DL (KDH8721)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- RELIANCE WORLDWIDE SharkBite Reducing Coupling, 1/2 x 3/4 in, Barb (UC058LFA)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass Adapter (L125HBL-8-6)
- ELDON JAMES 3/4" Barbed x MNPT 90 Degree Elbow PK 10 (L12-12WP)
- PARKER 1/4" x 0.17" Barb Brass Plug Adapter (20-4-5/32)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1704)
- PARKER 3/8" x 1/4" Barb Nickel Brass Bulkhead Union (22BH-6-6)
- Uponor Tube Fittings