Shop All PEX Fittings
Uponor
Brass Copper Press Fit, 2 27/32 in L
Mfr # LFP4501010
Zoro # G912166136
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61
- Application Potable Water
- Hex Size 1 23/64 in
- Fitting Side A Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LFP4501010
- Zoro # G912166136
- UPC # 30673372545489
- Country of Origin Italy
- Category PEX Fittings
Dimensions
Hex Size | 1 23/64 in |
Fitting Side A Pipe Size | 1 in |
Overall Length | 2 27/32 in |
Fitting Side B Pipe Size | 1 in |
Details
Item | ProPEX Brass Copper Press Fitting |
Specific Fitting Shape | Adapter |
Standards | ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Fitting Material | Brass; Copper |
Fitting Side B Connection Type | Sweat Fitting |
Fitting Side A Connection Type | Barbed |
Compatible Pipe Material | Copper |
Compatible Tube Material | PEX |
Description
ProPEX Brass Copper Press Fitting, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Material Brass; Copper, Overall Length 2 27/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX, Hex Size 1 23/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Check Valve Rebuildin Sp (30253-RP)
- US HARDWARE P-1431C RV Compression Stem Cold (8487951)
- LEGEND VALVE 1/2" X 3" 304 SS NIPPLE (304-064)
- WATTS Pressure Regulator, 3/8 In, 1 to 25 psi (3/8 LF 263A-A 1-25 PSI)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- LEGEND VALVE 1-1/2 NL 1960x1-1/2 SWT ADAPTE (462-627NL)
- Uponor PEX Fittings