Shop All PEX Fittings
Uponor
Pre-Insulated AquaPEX Tubing, 100 ft L
Mfr # F6151000
Zoro # G712471560
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Weight 30.2 lb
- System of Measurement Inch
- Application Water
- Material PEX
- Features Manufactured-Sealed Seams Running the Entire Length of the Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # F6151000
- Zoro # G712471560
- UPC # 673372507288
- Country of Origin United States
- Category PEX Fittings
Dimensions
PEX Copper Tube Size | 1 in |
Inside Diameter | 7/8 in |
Overall Length | 100 ft |
Outside Diameter | 1 1/8 in |
Details
Item | Pre-Insulated AquaPEX Tubing |
Coil Weight | 30.2 lb |
System of Measurement | Inch |
Application | Water |
Material | PEX |
Features | Manufactured-Sealed Seams Running the Entire Length of the Pipe |
Tube Form | Coil |
Tube Insulation Material | PEX-foam |
Tube Insulation | Insulated |
PEX Type | A |
Color | Black |
Standards | ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101 |
For Fluid Type | Water |
Maximum Operating Temperature | 140 Degrees F |
Maximum Operating Pressure | 80 psi |
R Value | 6.4 |
Tube Insulation Thickness | 1 in |
Description
Pre-Insulated AquaPEX Tubing, Application Water, Color Black, Inside Diameter 7/8 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, PEX Copper Tube Size 1 in, PEX Type A, Standards ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Pull-Out Spry Hse (9D00010912)
- AMERICAN STANDARD Mtg Nut, Black/White, For Selectronic (044912-0070A)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Insert (4307004566)
- WHEELER-REX Shut Off Tool Combo, 85 and 70 (8570)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- SHARKBITE PEX BARB ADPTR3/4""X1/2""F (UC092LFA)
- Uponor PEX Fittings