Shop All PEX Fittings
Uponor
Pre-Insulated AquaPEX Tubing, 100 ft L
Mfr # F6150500
Zoro # G412471754
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Insulation Insulated
- R Value 7.5
- Outside Diameter 5/8 in
- Inside Diameter 15/32 in
- Maximum Operating Pressure 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # F6150500
- Zoro # G412471754
- UPC # 673372507271
- Country of Origin United States
- Category PEX Fittings
Dimensions
Outside Diameter | 5/8 in |
Inside Diameter | 15/32 in |
Overall Length | 100 ft |
PEX Copper Tube Size | 1/2 in |
Details
Item | Pre-Insulated AquaPEX Tubing |
Tube Insulation | Insulated |
R Value | 7.5 |
Maximum Operating Pressure | 80 psi |
Maximum Operating Temperature | 140 Degrees F |
Standards | ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101 |
For Fluid Type | Water |
PEX Type | A |
Color | Black |
Features | Manufactured-Sealed Seams Running the Entire Length of the Pipe for Added Convenience and System Performance |
Material | PEX |
Coil Weight | 11 lb |
Tube Form | Coil |
Tube Insulation Thickness | 1 in |
Tube Insulation Material | PEX-foam |
Application | Water |
System of Measurement | Inch |
Description
Pre-Insulated AquaPEX Tubing, Application Water, Color Black, Inside Diameter 15/32 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, PEX Copper Tube Size 1/2 in, PEX Type A, Standards ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 3 in, Female BSPP, SS, Domestic (300ASSSAP)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-6-PC)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y46)
- DELTA 4" Deck-Mount Faucet, 2 Handles (27C4974)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- ZURN Adapter, Low Lead Brass, 1" Pipe (QQMC55GX)
- Uponor PEX Fittings