Shop All PEX Fittings
Uponor
Pre-Insulated AquaPEX Tubing, 100 ft L
Mfr # F6041000
Zoro # G612471769
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101
- Overall Length 100 ft
- Application Water
- Tube Form Coil
- Features Manufactured-Sealed Seams Running the Entire Length of the Pipe for Added Convenience and System Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # F6041000
- Zoro # G612471769
- UPC # 673372233088
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 100 ft |
PEX Copper Tube Size | 1 in |
Inside Diameter | 7/8 in |
Outside Diameter | 1 1/8 in |
Details
Item | Pre-Insulated AquaPEX Tubing |
Standards | ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101 |
Application | Water |
Tube Form | Coil |
Features | Manufactured-Sealed Seams Running the Entire Length of the Pipe for Added Convenience and System Performance |
Tube Insulation Thickness | 1/2 in |
Material | PEX |
For Fluid Type | Water |
System of Measurement | Inch |
Maximum Operating Pressure | 80 psi |
Color | Black |
Tube Insulation | Insulated |
Coil Weight | 21 lb |
Maximum Operating Temperature | 140 Degrees F |
R Value | 3.4 |
PEX Type | A |
Tube Insulation Material | PEX-foam |
Description
Pre-Insulated AquaPEX Tubing, Application Water, Color Black, Inside Diameter 7/8 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, PEX Copper Tube Size 1 in, PEX Type A, Standards ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 2 In. 304 Stainless Steel 90 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K401-32)
- JONES STEPHENS Coupling, No Hub, Heavy Duty, 3" (HDNHC3)
- NIBCO 1-1/2" x 1/2" NOM FTG x C Copper Reducer (6002 11/2X1/2)
- SPEAKMAN Shower Arm And Flng Satin Nickel (S-2520-BN)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- ZURN Tee, Low Lead Brass, 3/4" Pipe (QQT444GX)
- Uponor Fittings