Shop All PEX Fittings
Uponor
Pre-Insulated AquaPEX Tubing, 100 ft L
Mfr # F6040750
Zoro # G612471783
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 140 Degrees F
- For Fluid Type Water
- Application Water
- Tube Insulation Insulated
- PEX Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # F6040750
- Zoro # G612471783
- UPC # 673372233071
- Country of Origin United States
- Category PEX Fittings
Dimensions
Inside Diameter | 21/32 in |
Overall Length | 100 ft |
Outside Diameter | 7/8 in |
PEX Copper Tube Size | 3/4 in |
Details
Item | Pre-Insulated AquaPEX Tubing |
Maximum Operating Temperature | 140 Degrees F |
For Fluid Type | Water |
Application | Water |
Tube Insulation | Insulated |
PEX Type | A |
Tube Insulation Material | PEX-foam |
Maximum Operating Pressure | 80 psi |
Tube Insulation Thickness | 1/2 in |
Features | Manufactured-Sealed Seams Running the Entire Length of the Pipe for Added Convenience and System Performance |
System of Measurement | Inch |
Standards | ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101 |
Tube Form | Coil |
Coil Weight | 12.8 lb |
R Value | 3.6 |
Color | Black |
Material | PEX |
Description
Pre-Insulated AquaPEX Tubing, Application Water, Color Black, Inside Diameter 21/32 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/8 in, Overall Length 100 ft, PEX Copper Tube Size 3/4 in, PEX Type A, Standards ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN6)
- PARKER Hex Bushing, Brass, 1/8 x 1/2 in, NPT (209P-8-2)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT200FP)
- T&S BRASS Removable Insert-Cold (066L)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- APOLLO PEX-A 3/4 in. PEX Barb in to X 3/4 in. D Sweat Brass Male Adapter (EPXMS3434)
- Uponor PEX Fittings