Shop All PEX Fittings
Uponor
Pre-Insulated AquaPEX Tubing, 100 ft L
Mfr # F6040500
Zoro # G212471640
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 15/32 in
- For Fluid Type Water
- Tube Insulation Material PEX-foam
- Color Black
- Tube Insulation Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # F6040500
- Zoro # G212471640
- UPC # 673372233064
- Country of Origin United States
- Category PEX Fittings
Dimensions
Inside Diameter | 15/32 in |
PEX Copper Tube Size | 1/2 in |
Overall Length | 100 ft |
Outside Diameter | 5/8 in |
Details
Item | Pre-Insulated AquaPEX Tubing |
For Fluid Type | Water |
Tube Insulation Material | PEX-foam |
Color | Black |
Tube Insulation Thickness | 1/2 in |
Maximum Operating Pressure | 80 psi |
Tube Insulation | Insulated |
Material | PEX |
Application | Water |
System of Measurement | Inch |
Maximum Operating Temperature | 140 Degrees F |
R Value | 3.9 |
PEX Type | A |
Standards | ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101 |
Features | Manufactured-Sealed Seams Running the Entire Length of the Pipe for Added Convenience and System Performance |
Tube Form | Coil |
Coil Weight | 8 lb |
Description
Pre-Insulated AquaPEX Tubing, Application Water, Color Black, Inside Diameter 15/32 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, PEX Copper Tube Size 1/2 in, PEX Type A, Standards ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNK16)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNE26)
- THRIFCO PLUMBING 3/4 X Close Brass Nipple (5320025)
- NIBCO 2" x 1-1/2" NOM FTG x C Copper Reducer (6002 2x11/2)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- ZURN Adapter, Copper, 1/2" Tube (QQ750CX)
- Uponor Fittings