Shop All Pipe & Tube Clamps
Uponor
Pipe Clip Clamp Tube Talon, Plastic, PK100
Mfr # F7050750
Zoro # G012120717
product price: $24.19
/pk 100, $0.24/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Plastic
- For Copper Tube Size 1/2 in, 5/8 in, 3/4 in
- Overall Width 3/8 in
- Includes Mounting Hardware Yes
- Overall Length 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # F7050750
- Zoro # G012120717
- UPC # 673372117852
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
For Copper Tube Size | 1/2 in, 5/8 in, 3/4 in |
Overall Width | 3/8 in |
Overall Length | 2 3/16 in |
Overall Height | 1 9/16 in |
Details
Item | Pipe Clip Clamp Tube Talon |
Clamp Material | Plastic |
Includes Mounting Hardware | Yes |
Application | Permafrost Protection Systems, PEX-A Plumbing Systems, Radiant Heating and Cooling Systems, Turf Conditioning Systems |
Mount Type | Nails |
For Use On | PEX Tube |
Description
Pipe Clip Clamp Tube Talon, Clamp Material Plastic, For Copper Tube Size 1/2 in, 5/8 in, 3/4 in, Includes Mounting Hardware Yes, Overall Height 1 9/16 in, Overall Length 2 3/16 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BRONZE INSERT ELBOW (312-075)
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF)
- UPONOR Pipe Clip Clamp Tube Talon, Plastic, PK50 (F7051000)
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel (22FP70)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 304SS (CN10SS)
- BEHRINGER Tube Clamp Kit, Tube Sz 1/2 In, 304SS (TWT2050-PP)
- DIXON Single Ear Pinch-On Clamp, 1-5/8 in Nominal, 1.492 Closed dia x 1.614 Open dia x 0.03 in Thick, 304 (410R)
- NVENT CADDY Riser Clamp (EZR0300)
- STAUFF Tube Clamp, 316 SS, Size 1/4in x 1/4in (CRA-106.4/06.4-ACT-GD-AS-U-W5-K-642012)
- Uponor Pipe & Tube Clamps