Shop All Pipe & Tube Clamps
Uponor
Pipe Clip Clamp Tube Talon
Mfr # F7051000
Zoro # G912302008
product price: $33.29
/pk 50, $0.67/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Nails
- Overall Width 9/16 in
- For Copper Tube Size 1 in
- Includes Mounting Hardware Yes
- Application Permafrost Protection Systems, PEX-A Plumbing Systems, Radiant Heating and Cooling Systems, Turf Conditioning Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # F7051000
- Zoro # G912302008
- UPC # 673372117869
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Overall Width | 9/16 in |
For Copper Tube Size | 1 in |
Overall Length | 2 13/16 in |
Overall Height | 1 5/8 in |
Details
Item | Pipe Clip Clamp Tube Talon |
Mount Type | Nails |
Includes Mounting Hardware | Yes |
Application | Permafrost Protection Systems, PEX-A Plumbing Systems, Radiant Heating and Cooling Systems, Turf Conditioning Systems |
Clamp Material | Plastic |
For Use On | PEX Tube |
Description
Pipe Clip Clamp Tube Talon, Clamp Material Plastic, For Copper Tube Size 1 in, Includes Mounting Hardware Yes, Overall Height 1 5/8 in, Overall Length 2 13/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHHM2.0)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCU4)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 50m, PK20 (255066-75)
- MOEN Escutcheon, Moen Chateau Tub Showers (16090)
- NVENT CADDY Insulated Strut Clamp, 3 In. Copper Tube (CCC0312)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (BSBX72875-SP)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027MS032)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, Steel (CN12)
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 1/2" Wall, 7-Series for Elastomeric (724062)
- ZSI Cushion Claw, 1/2 In OD EMT, Surface Mount (EMTS-1/2)
- Uponor Pipe & Tube Clamps