Shop All Manifolds
Uponor
Manifold Assembly, 3/4 in Out, 20.78 in L
Mfr # A2720702
Zoro # G112041578
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 20.78 in
- Overall Width 3.54 in
- Overall Height 14.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 20.78 in |
Overall Width | 3.54 in |
Overall Height | 14.46 in |
Manifold Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1 1/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Manifold Material Grade | 304 |
Number of Loops | 7 |
Mount Type | Bracket |
Manifold Material | Stainless Steel |
Inlet Connection Type | R32 Union |
Includes Mounting Hardware | Yes |
Outlet Connection Type | R32 Union |
For Fluid Type | Hydraulic Fluid |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.5 In Bore Dia, 0.625 Inbore Length, (L050X1/2)
- MARATHON MOTORS Marathon Motors Unit Heater Motor, X302, 048A11T199, 1/6 HP, 1075 RPM, 115 V, 1 PH, 48Y, TEAO (X302)
- MARATHON General Purpose Motor 2 HP, 3 phase, 1800 RPM, 230/460 V, 145TC Rolled Steel Frame, TEFC (GT1207)
- LINKBELT Link-Belt B22400 Pillow Block Spherical Roller Bearing, 2-3/16 in Bore (PB22435H)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.15 in L (Q2241057)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.8 in L (Q2247557)
- UPONOR EP Multi-port Tee, 3/4 in Out, 6.2 in L (Q2231057)
- ITT GRINNELL Diaphragm Body 1-1/2in Pneumatic Valve Manifold (884349)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-8-90)
- ORBIT Manifold Cap 1 in. 200 psi (57197)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/4 In. L (M10-125-8)
- Uponor Manifolds