Shop All Manifolds
Uponor
Manifold Assembly, 3/4 in Out, 19.03 in L
Mfr # A2700602
Zoro # G212041478
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 19.03 in
- Overall Width 3.84 in
- Overall Height 14.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 19.03 in |
Overall Width | 3.84 in |
Overall Height | 14.12 in |
Inlet Connection Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Manifold Size | 1 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Includes | Flow Meter |
For Fluid Type | Hydraulic Fluid |
Number of Loops | 6 |
Manifold Material Grade | 304 |
Outlet Connection Type | R32 Union |
Includes Mounting Hardware | Yes |
Mount Type | Bracket |
Inlet Connection Type | R32 Union |
Manifold Material | Stainless Steel |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44-2)
- SPEEDAIRE Aftercooler (P14477B)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 2 Oz. (GPL-105)
- GATES Polyflex Belts, 3M315 (3M315)
- UPONOR EP Multi-port Tee, 3/4 in Out, 6.2 in L (Q2231057)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.8 in L (Q2247557)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.15 in L (Q2241057)
- NUMATICS Manifold Block, 3 Stations, 10-32 UNF-B (229-525)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- PNEUMADYNE Manifold, Metal, NPT, 6-3/4 In. L (M30-375-6)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-1/4 In. L (M10-125-4-SS)
- Uponor Pneumatic Valves