Shop All PEX Fittings
Uponor
LF Brass Fem Thread Adapter, 2 7/32 in L
Mfr # LF4577510
Zoro # G212166102
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Application Potable Water
- Hex Size 1 1/2 in
- Thread Size B 1 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4577510
- Zoro # G212166102
- UPC # 30673372247000
- Country of Origin United States
- Category PEX Fittings
Dimensions
Hex Size | 1 1/2 in |
Thread Size B | 1 47/64 in |
Overall Length | 2 7/32 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 1 in |
Details
Item | ProPEX LF Brass Female Threaded Adapter |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Fitting Material | Brass |
Fitting Side A Connection Type | Barbed |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | NPT |
Description
ProPEX LF Brass Female Threaded Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1 in, Fitting Material Brass, Overall Length 2 7/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material PEX, Hex Size 1 1/2 in, Thread Size B 1 47/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Kohl 1B1X Repl Ballcock (2652848)
- KOHLER Valve, Check (831752)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/16 In OD (1512-094188-100)
- BRADLEY Nut 1-1/16-14 Hex (110-005)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- APOLLO VALVES Adapter Pex 1Inch Brass Female (APXFA11)
- Uponor PEX Fittings