Shop All PEX Fittings
Uponor
LF Brass Fem Thread Adapter, 2 7/16 in L
Mfr # LF4571010
Zoro # G012166135
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821
- Hex Size 1 1/2 in
- Application Potable Water
- Fitting Side A Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4571010
- Zoro # G012166135
- UPC # 30673372232426
- Country of Origin Multiple
- Category PEX Fittings
Dimensions
Hex Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 in |
Thread Size B | 1 47/64 in |
Fitting Side B Pipe Size | 1 in |
Overall Length | 2 7/16 in |
Details
Item | ProPEX LF Brass Female Threaded Adapter |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821 |
Application | Potable Water |
Fitting Side A Connection Type | Barbed |
Fitting Material | Brass |
Fitting Side B Connection Type | NPT |
Compatible Tube Material | PEX |
Description
ProPEX LF Brass Female Threaded Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Material Brass, Overall Length 2 7/16 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821, Compatible Tube Material PEX, Hex Size 1 1/2 in, Thread Size B 1 47/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM06)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME1)
- KUNKLE VALVE Adjustable Relief Valve, 1 In, 100 psi (0019-E11-MG0100)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Tailpiece (1PNY9)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1 in. MNPT Male Adapter (EPXMA341)
- Uponor Fittings