Shop All Manifolds
Uponor
EP Multi-port Tee
Mfr # Q2267550
Zoro # G812167554
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 6
- Overall Length 8.9 in
- Overall Width 1.18 in
- Overall Height 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8.9 in |
Overall Width | 1.18 in |
Overall Height | 1.62 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 1/2 in |
Details
Item | EP Multi-port Tee |
Number of Inlets | 1 |
Number of Outlets | 6 |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Outlet Connection Type | PEX |
For Use On | PEX Pipe |
Outlet Fitting Material | Polymer |
Manifold Material | Polymer |
For Fluid Type | Water |
Mount Type | Bracket |
Inlet Fitting Material | Polymer |
For Potable Water Use | Yes |
Inlet Connection Type | PEX |
Description
EP Multi-port Tee, For Fluid Type Water, For Use On PEX Pipe, Inlet Connection Size 3/4 in, Inlet Connection Type PEX, Inlet Fitting Material Polymer, Manifold Material Polymer, Number of Inlets 1, Number of Outlets 6, Outlet Connection Size 1/2 in, Outlet Connection Type PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE7.5-18-213JP, TEFC, Rigid-C, 3 PH, 213JP, 7.5 HP, 1800 RPM (PEWWE7.5-18-213JP)
- MIDWEST FASTENER 8mm-1.0 x 11mm x 19mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 6PK (67166)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-75-31)
- PNEUMADYNE Manifold, Metal, NPT, 5-1/2 In. L (M10-125-7)
- PARKER Sub Base, 3/4NPT, Valveair II Series (K022101)
- CHIEF Manifold for D05, 1 Valve Body (220320)
- LEGEND VALVE 3/4"x3/4" PEX-8x1/2 CU MANIFOL (510-613-8)
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- PNEUMADYNE Manifold, 7 Outlets, Outlet Size 3/4", 21"L (M40-750-7)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- Uponor Pneumatic Valves