Shop All Manifolds
Uponor
EP Multi-port Tee, 1/2 in Out, 9.25 in L
Mfr # Q2261050
Zoro # G612167471
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 6
- Overall Length 9.25 in
- Overall Width 1.44 in
- Overall Height 2.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9.25 in |
Overall Width | 1.44 in |
Overall Height | 2.01 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1 in |
Details
Item | EP Multi-port Tee |
Number of Inlets | 1 |
Number of Outlets | 6 |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
For Fluid Type | Water |
Inlet Fitting Material | Polymer |
Outlet Connection Type | PEX |
Mount Type | Bracket |
Manifold Material | Polymer |
For Use On | PEX Pipe |
Inlet Connection Type | PEX |
For Potable Water Use | Yes |
Outlet Fitting Material | Polymer |
Description
EP Multi-port Tee, For Fluid Type Water, For Use On PEX Pipe, Inlet Connection Size 1 in, Inlet Connection Type PEX, Inlet Fitting Material Polymer, Manifold Material Polymer, Number of Inlets 1, Number of Outlets 6, Outlet Connection Size 1/2 in, Outlet Connection Type PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-30-S (MYR-30-S)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-015 (006013 P2B-BASP-015)
- ESTWING E1450PVCR 1/4" x 50' PVC / Rubber Hybrid Air Hose with Brass Fittings (E1450PVCR)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.15 in L (Q2241057)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.8 in L (Q2247557)
- UPONOR EP Multi-port Tee, 3/4 in Out, 6.2 in L (Q2231057)
- ENERPAC A61, 7 Port, Hydraulic Manifold, 6.5 in Long (A61)
- NUMATICS Manifold Block, 6 Stations, 1/4 NPT (241-151)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-3-90)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- Uponor Pneumatic Valves