Shop All Manifolds
Uponor
EP Multi-port Tee, 1/2 in Out, 5.73 in L
Mfr # Q2247550
Zoro # G712167487
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 4
- Overall Length 5.73 in
- Overall Width 1.22 in
- Overall Height 1.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5.73 in |
Overall Width | 1.22 in |
Overall Height | 1.64 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 3/4 in |
Details
Item | EP Multi-port Tee |
Number of Inlets | 1 |
Number of Outlets | 4 |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Manifold Material | Polymer |
Outlet Fitting Material | Polymer |
For Potable Water Use | Yes |
Inlet Fitting Material | Polymer |
Mount Type | Bracket |
Inlet Connection Type | PEX |
For Fluid Type | Water |
Outlet Connection Type | PEX |
For Use On | PEX Pipe |
Description
EP Multi-port Tee, For Fluid Type Water, For Use On PEX Pipe, Inlet Connection Size 3/4 in, Inlet Connection Type PEX, Inlet Fitting Material Polymer, Manifold Material Polymer, Number of Inlets 1, Number of Outlets 4, Outlet Connection Size 1/2 in, Outlet Connection Type PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-100)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 3.15-in. OD (1VP34 X 7/8)
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.15 in L (Q2241057)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.8 in L (Q2247557)
- UPONOR EP Multi-port Tee, 3/4 in Out, 6.2 in L (Q2231057)
- HYDRORAIN Manifold Tee, SOC x SOC, 150 psi (08673)
- PNEUMADYNE Manifold, Aluminum, 7 Outlets, 16-1/2" L (M40-500-7)
- ADVANCED TECHNOLOGY PRODUCTS Manifold, Aluminum, Rectangle, 5 Port, 1/2" FPT x 1/4" FPT (MLA-5)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- Uponor Pneumatic Valves