Shop All Manifolds
Uponor
EP Multi-port Tee, 1/2 in Out, 6.69 in L
Mfr # Q2241050
Zoro # G312167504
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 4
- Overall Length 6.69 in
- Overall Width 1.48 in
- Overall Height 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6.69 in |
Overall Width | 1.48 in |
Overall Height | 1.88 in |
Inlet Connection Size | 1 in |
Outlet Connection Size | 1/2 in |
Details
Item | EP Multi-port Tee |
Number of Inlets | 1 |
Number of Outlets | 4 |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Outlet Fitting Material | Polymer |
Manifold Material | Polymer |
Inlet Fitting Material | Polymer |
For Potable Water Use | Yes |
For Fluid Type | Water |
Inlet Connection Type | PEX |
For Use On | PEX Pipe |
Outlet Connection Type | PEX |
Mount Type | Bracket |
Description
EP Multi-port Tee, For Fluid Type Water, For Use On PEX Pipe, Inlet Connection Size 1 in, Inlet Connection Type PEX, Inlet Fitting Material Polymer, Manifold Material Polymer, Number of Inlets 1, Number of Outlets 4, Outlet Connection Size 1/2 in, Outlet Connection Type PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Surelock Clamp, 9/16"W, 9"ID (4823271)
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (GRA100RRB)
- FESTO Air Nozzle LPZ-LD (LPZ-LD)
- GATES Hi-Power II Belts, B95 (B95)
- UPONOR EP Multi-port Tee, 3/4 in Out, 6.2 in L (Q2231057)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.15 in L (Q2241057)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.8 in L (Q2247557)
- MILTON Brass Cross, 1/4" FNPT (S-656)
- SHARKBITE Closed Multi-Port Manifold Tee, 6.97 in OAL, 3/4 in Inlet, 3-Outlet, 1/2 in Outlet, DZR Brass (25553LF)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- Uponor Manifolds