Shop All Manifolds
Uponor
EP Multi-port Tee
Mfr # Q2237557
Zoro # G312167528
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 3
- Overall Length 5.79 in
- Overall Width 1.22 in
- Overall Height 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5.79 in |
Overall Width | 1.22 in |
Overall Height | 1.7 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Details
Item | EP Multi-port Tee |
Number of Inlets | 1 |
Number of Outlets | 3 |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Outlet Fitting Material | Polymer |
Inlet Connection Type | PEX |
For Fluid Type | Water |
Outlet Connection Type | PEX |
Mount Type | Bracket |
Manifold Material | Polymer |
For Potable Water Use | Yes |
Inlet Fitting Material | Polymer |
For Use On | PEX Pipe |
Description
EP Multi-port Tee, For Fluid Type Water, For Use On PEX Pipe, Inlet Connection Size 3/4 in, Inlet Connection Type PEX, Inlet Fitting Material Polymer, Manifold Material Polymer, Number of Inlets 1, Number of Outlets 3, Outlet Connection Size 3/4 in, Outlet Connection Type PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 lb, Pail, Copper (11030)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-363 grey 14 end)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CA100M90, Suction, 125 micron (ZX-CA100M90)
- OTC Grease Gun Holder (2340)
- ENERPAC Sp300 Manifold Block (SP300101)
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- BVA HYDRAULICS MANIFOLD HEXAGON 6-PORT (CMH6)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT (3FZZ4)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- Uponor Manifolds