Shop All Manifolds
Uponor
EP Multi-port Tee
Mfr # Q2237550
Zoro # G212167550
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 3
- Overall Length 4.43 in
- Overall Width 1.22 in
- Overall Height 1.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4.43 in |
Overall Width | 1.22 in |
Overall Height | 1.64 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 3/4 in |
Details
Item | EP Multi-port Tee |
Number of Inlets | 1 |
Number of Outlets | 3 |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Inlet Fitting Material | Polymer |
Outlet Connection Type | PEX |
Inlet Connection Type | PEX |
Outlet Fitting Material | Polymer |
For Use On | PEX Pipe |
For Potable Water Use | Yes |
Manifold Material | Polymer |
Mount Type | Bracket |
For Fluid Type | Water |
Description
EP Multi-port Tee, For Fluid Type Water, For Use On PEX Pipe, Inlet Connection Size 3/4 in, Inlet Connection Type PEX, Inlet Fitting Material Polymer, Manifold Material Polymer, Number of Inlets 1, Number of Outlets 3, Outlet Connection Size 1/2 in, Outlet Connection Type PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed (8507)
- SPEEDAIRE Bracket And Nut (4ZK63)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI (RCP-224VP)
- CRAFTSMAN 1/4-in 5-pc NPT Coupler/Plug Kit (Quick Connect Studs) (CMXZTSG1001NB)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- TRANSAIR Port Manifold, Aluminum, Push to Connect (6651 25 12 04GR)
- PARKER 2 Valve Block/Bleed Assembly Pneumatic Valve Manifold (M-618SCG)
- ARO Manifold, 8 Station (M34M04-08)
- PNEUMADYNE Manifold, Metal, NPT, 13-5/8 In. L (M35-375-10)
- PNEUMADYNE Manifold, Aluminum, 7 Outlets, 16-1/2" L (M40-500-7)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- Uponor Manifolds