Shop All Manifolds
Uponor
EP Multi-port Tee
Mfr # Q2227557
Zoro # G812167530
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 2
- Overall Length 4.41 in
- Overall Width 1.22 in
- Overall Height 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4.41 in |
Overall Width | 1.22 in |
Overall Height | 1.7 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Details
Item | EP Multi-port Tee |
Number of Inlets | 1 |
Number of Outlets | 2 |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Manifold Material | Polymer |
Inlet Connection Type | PEX |
For Use On | PEX Pipe |
Inlet Fitting Material | Polymer |
For Potable Water Use | Yes |
Outlet Fitting Material | Polymer |
Mount Type | Bracket |
For Fluid Type | Water |
Outlet Connection Type | PEX |
Description
EP Multi-port Tee, For Fluid Type Water, For Use On PEX Pipe, Inlet Connection Size 3/4 in, Inlet Connection Type PEX, Inlet Fitting Material Polymer, Manifold Material Polymer, Number of Inlets 1, Number of Outlets 2, Outlet Connection Size 3/4 in, Outlet Connection Type PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x100" (5VX1000)
- BANDO 5M Ht Timing Belt, 800-5M-25 (800-5M-25)
- TB WOODS FHP Sheave, BK57 x 3/4 (BK5734)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-10-90)
- TINKERTOOLS 0.25 x 0.37 in. Automotive Style 3-Way Round Manifold with 3 Couplers, Plug (TI2637505)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 9-1/8 In. L (M20-250-10-SS)
- PNEUMADYNE Manifold, Aluminum, 8 Outlets, 18-3/4" L (M40-500-8)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Steel Universal Couplers & One 1/4" Steel Industrial Plug Kit (FPM44S-KG4)
- Uponor Pneumatic Valves