Shop All Manifolds
Uponor
EP Multi-port Tee, 3/4 in Out, 7.8 in L
Mfr # Q2247557
Zoro # G412167480
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 4
- Overall Length 7.8 in
- Overall Width 1.2 in
- Overall Height 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7.8 in |
Overall Width | 1.2 in |
Overall Height | 1.77 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Details
Item | EP Multi-port Tee |
Number of Inlets | 1 |
Number of Outlets | 4 |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Manifold Material | Polymer |
Inlet Connection Type | PEX |
Outlet Connection Type | PEX |
Inlet Fitting Material | Polymer |
For Fluid Type | Water |
Outlet Fitting Material | Polymer |
For Use On | PEX Pipe |
For Potable Water Use | Yes |
Mount Type | Bracket |
Description
EP Multi-port Tee, For Fluid Type Water, For Use On PEX Pipe, Inlet Connection Size 3/4 in, Inlet Connection Type PEX, Inlet Fitting Material Polymer, Manifold Material Polymer, Number of Inlets 1, Number of Outlets 4, Outlet Connection Size 3/4 in, Outlet Connection Type PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Quick Exhaust Valve, 3/8 In (7982 18 18)
- LEESON 3-Phase Brake Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (119563.00)
- PREVOST Hose Reel, 5/16" Hose Dia., 40 ft. Length, 175 psi (DRF 0812IS)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.15 in L (Q2241057)
- UPONOR EP Multi-port Tee, 3/4 in Out, 6.2 in L (Q2231057)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- CHIEF Manifold for D05, 1 Valve Body (220425)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-3-90)
- BANJO Manifold Flow Meter 3" (MFM300)
- Uponor Manifolds