Shop All Manifolds
Uponor
EP Multi-port Tee, 3/4 in Out, 7.15 in L
Mfr # Q2241057
Zoro # G212167499
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 4
- Overall Length 7.15 in
- Overall Width 1.44 in
- Overall Height 2.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7.15 in |
Overall Width | 1.44 in |
Overall Height | 2.01 in |
Inlet Connection Size | 1 in |
Outlet Connection Size | 3/4 in |
Details
Item | EP Multi-port Tee |
Number of Inlets | 1 |
Number of Outlets | 4 |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
For Potable Water Use | Yes |
Manifold Material | Polymer |
Inlet Connection Type | PEX |
For Use On | PEX Pipe |
Inlet Fitting Material | Polymer |
For Fluid Type | Water |
Outlet Connection Type | PEX |
Mount Type | Bracket |
Outlet Fitting Material | Polymer |
Description
EP Multi-port Tee, For Fluid Type Water, For Use On PEX Pipe, Inlet Connection Size 1 in, Inlet Connection Type PEX, Inlet Fitting Material Polymer, Manifold Material Polymer, Number of Inlets 1, Number of Outlets 4, Outlet Connection Size 3/4 in, Outlet Connection Type PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Pump, Air Hydraulic, Titan, Plastic, 5 qt. (15925)
- SMC Vacuum Buffer, Rotating, 99mm (ZPB2J30-B5)
- WESTWARD Grease Fitting, Hex, 1/8-27, PK5 (5NUF5)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- UPONOR EP Multi-port Tee, 3/4 in Out, 6.2 in L (Q2231057)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.8 in L (Q2247557)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M30-375-4)
- PARKER Manifold, Anodized Aluminum, 4 Outlets (4A204)
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M10-125-10)
- PNEUMADYNE Manifold, Metal, NPT, 13-5/8 In. L (M35-375-10)
- Uponor Pneumatic Valves