Shop All PEX Fittings
Uponor
EP Male Threaded Adapter, 2 1/2 in L
Mfr # Q4621010
Zoro # G212166096
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Hex Size 1 15/32 in
- Fitting Side A Pipe Size 1 in
- Fitting Side B Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4621010
- Zoro # G212166096
- UPC # 30673372693678
- Country of Origin Finland
- Category PEX Fittings
Dimensions
Hex Size | 1 15/32 in |
Fitting Side A Pipe Size | 1 in |
Overall Length | 2 1/2 in |
Fitting Side B Pipe Size | 1 in |
Thread Size B | 1 15/32 in |
Details
Item | ProPEX EP Male Threaded Adapter |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Fitting Side B Connection Type | NPT |
Fitting Material | Polymer |
Fitting Side A Connection Type | Barbed |
Compatible Tube Material | PEX |
Description
ProPEX EP Male Threaded Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Material Polymer, Overall Length 2 1/2 in, Specific Fitting Shape Adapter, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material PEX, Hex Size 1 15/32 in, Thread Size B 1 15/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- GROHE Non-Return Valves (47832000)
- ZORO SELECT 3/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE7)
- CHICAGO FAUCET Wristblade Handle 7-1/4" - 8-3/4" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-317CP)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- NIBCO PEX CRIMP RING 3/8""PK25 (23101CP25)
- Uponor PEX Fittings