Shop All Manifolds
Uponor
EP Heating Manifold Assembly
Mfr # A2670801
Zoro # G812174972
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 21.69 in
- Overall Width 3.11 in
- Overall Height 14.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 21.69 in |
Overall Width | 3.11 in |
Overall Height | 14.18 in |
Inlet Connection Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Details
Item | EP Heating Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
For Fluid Type | Propylene Glycol |
Manifold Material | Polymer |
Outlet Fitting Material | Polymer |
O-Ring Material | Rubber |
Inlet Fitting Material | Polymer |
Not for Fluid Type | Ethylene Glycol |
Number of Loops | 8 |
Maximum Operating Temperature | 60 Degrees F |
Inlet Connection Type | R32 Union |
Minimum Operating Temperature | 45 Degrees F |
Outlet Connection Type | R32 Union |
Description
EP Heating Manifold Assembly, For Fluid Type Propylene Glycol, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Inlet Fitting Material Polymer, Manifold Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature 45 Degrees F, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L210 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 55" (B55)
- SUPER LUBE Syringe Super Lube Synthetic Grease 6cc (21006)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (6K640)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/8 In. L (M20-250-8)
- PNEUMADYNE Manifold, Plastic, NPT, 3/8 In., 7-3/8 In. L (M20-250-8-PPN)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44R-KA6)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-3-90)
- DAMAN Manifold, Parallel Circuit, DO5 Series (AD05P023P)
- ARO Manifold, 10 Station (M34M04-10)
- Uponor Manifolds