Shop All Manifolds
Uponor
EP Heating Manifold Assembly
Mfr # A2670701
Zoro # G212174978
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 19.72 in
- Overall Width 3.11 in
- Overall Height 14.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 19.72 in |
Overall Width | 3.11 in |
Overall Height | 14.18 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1 1/4 in |
Details
Item | EP Heating Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Minimum Operating Temperature | 45 Degrees F |
Maximum Operating Temperature | 60 Degrees F |
For Fluid Type | Propylene Glycol |
Not for Fluid Type | Ethylene Glycol |
Manifold Material | Polymer |
O-Ring Material | Rubber |
Inlet Connection Type | R32 Union |
Inlet Fitting Material | Polymer |
Outlet Fitting Material | Polymer |
Number of Loops | 7 |
Outlet Connection Type | R32 Union |
Description
EP Heating Manifold Assembly, For Fluid Type Propylene Glycol, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Inlet Fitting Material Polymer, Manifold Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature 45 Degrees F, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx72 In, 7/16 JIC (R2-4-72F)
- WEATHERHEAD Fitting 5/8 Tube 9/16-18In Thread Elbow (C5506X10)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FP 90 (2502-12-12)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X050)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-6-90)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-501)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- PARKER Manifold Valve, 1/2 In FNPT, Height 4 In (HALS2V)
- PLASTIC PROCESS EQUIPMENT Visionflow 1In Npt Pneumatic Valve Manifold (869358)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- MILTON Brass Hose Fitting FNPT (655-1)
- Uponor Manifolds