Shop All Manifolds
Uponor
EP Heating Manifold Assembly
Mfr # A2670601
Zoro # G712174973
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 17.75 in
- Overall Width 3.11 in
- Overall Height 14.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17.75 in |
Overall Width | 3.11 in |
Overall Height | 14.18 in |
Inlet Connection Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Details
Item | EP Heating Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Inlet Connection Type | R32 Union |
O-Ring Material | Rubber |
Maximum Operating Temperature | 60 Degrees F |
Minimum Operating Temperature | 45 Degrees F |
For Fluid Type | Propylene Glycol |
Manifold Material | Polymer |
Inlet Fitting Material | Polymer |
Outlet Connection Type | R32 Union |
Not for Fluid Type | Ethylene Glycol |
Outlet Fitting Material | Polymer |
Number of Loops | 6 |
Description
EP Heating Manifold Assembly, For Fluid Type Propylene Glycol, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Inlet Fitting Material Polymer, Manifold Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature 45 Degrees F, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC25 7/8)
- CENTURY Pool Pump Motor, 3-Phase, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (H491)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- CONTINENTAL 1" ID x 100 ft Vacuum Hose WT (20013089)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-504)
- ARO Manifold, 10 Station (M34M04-10)
- FREEMAN PS3WAM 3-Way 1/4" Universal Steel Air Manifold with Quick Connect Coup (PS3WAM)
- PARKER Sub Base, 3/4NPT, Valveair II Series (K022101)
- ENERPAC A65, 7 Port, Hydraulic Manifold, 14 in Long (A65)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 5-5/8 In. L (M20-250-6-SS)
- PNEUMADYNE Manifold, Metal, NPT, 5-5/8 In. L (M20-250-6)
- Uponor Manifolds