Shop All Manifolds
Uponor
EP Heating Manifold Assembly, 3/4 in Out
Mfr # A2670301
Zoro # G312174977
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 11.85 in
- Overall Width 3.11 in
- Overall Height 14.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 11.85 in |
Overall Width | 3.11 in |
Overall Height | 14.18 in |
Inlet Connection Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Details
Item | EP Heating Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Maximum Operating Temperature | 60 Degrees F |
Inlet Fitting Material | Polymer |
Outlet Fitting Material | Polymer |
Manifold Material | Polymer |
Not for Fluid Type | Ethylene Glycol |
For Fluid Type | Propylene Glycol |
Inlet Connection Type | R32 Union |
Number of Loops | 3 |
Outlet Connection Type | R32 Union |
O-Ring Material | Rubber |
Minimum Operating Temperature | 45 Degrees F |
Description
EP Heating Manifold Assembly, For Fluid Type Propylene Glycol, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Inlet Fitting Material Polymer, Manifold Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature 45 Degrees F, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- DAYTON Electric Vibrator, 2.62 A, 115VAC, 1 Phase (1DYN3)
- LPS Red & Redi Multipurpose Red Grease, NLGI Grade 2, 16 oz Aerosol Can (05816)
- BANDO TimingBelt, SynchroHT, Neoprene, 2400-8M-50 (2400-8M-50)
- UPONOR EP Multi-port Tee, 3/4 in Out, 6.2 in L (Q2231057)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.8 in L (Q2247557)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.15 in L (Q2241057)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- PNEUMADYNE Manifold, Metal, NPT, 5-5/8 In. L (M20-250-6)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- PNEUMADYNE Manifold, Metal, NPT, 8-3/4 In. L (M30-375-8)
- Uponor Manifolds