Shop All Manifolds
Uponor
EP Heating Manifold Assembly
Mfr # A2670201
Zoro # G412174976
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 9.88 in
- Overall Width 3.11 in
- Overall Height 14.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9.88 in |
Overall Width | 3.11 in |
Overall Height | 14.18 in |
Inlet Connection Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Details
Item | EP Heating Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Not for Fluid Type | Ethylene Glycol |
Inlet Connection Type | R32 Union |
Minimum Operating Temperature | 45 Degrees F |
For Fluid Type | Propylene Glycol |
Manifold Material | Polymer |
Inlet Fitting Material | Polymer |
O-Ring Material | Rubber |
Outlet Connection Type | R32 Union |
Number of Loops | 2 |
Outlet Fitting Material | Polymer |
Maximum Operating Temperature | 60 Degrees F |
Description
EP Heating Manifold Assembly, For Fluid Type Propylene Glycol, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Inlet Fitting Material Polymer, Manifold Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature 45 Degrees F, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B148 Banded V-Belt, 151-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G911)
- LUBRIPLATE Ds-Es, 4/6 Lb Tubs, White Electric Switch Grease (L0137-005)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJDA032A)
- GLOBAL 2 7/8" ID Set Screw Collar, Ss (GSC-287-SS)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- ARO Manifold, 4 Stations (118605-4)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- PARKER Manifold, 303 Stainless Steel, 4 Outlets (4C204)
- LEGRIS Manifold, Metal, Anodized Aluminum, BSPP (3310 06 13)
- ARO Manifold, 4 Station (M34M04-04)
- FJC Aluminum Manifold Set, R134A (6785)
- Uponor Pneumatic Valves