Shop All PEX Fittings
Uponor
Chrome Finishing Sleeve
Mfr # F5600500
Zoro # G312311310
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Tubing Size 1/2 in
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # F5600500
- Zoro # G312311310
- UPC # 30673372117808
- Country of Origin China
- Category PEX Fittings
Dimensions
Compatible Tubing Size | 1/2 in |
Details
Item | Finishing Sleeve |
Material of Construction | Brass |
Description
Chrome Finishing Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 2)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SD, Compatible to AP910R Water Filters (1PK) Made by AFC (AFC-APWH-SD-1p-16112)
- RIDGID Ridgid 632-29983 223S Stainless-Cooper-Alum I-O Reamer 1-4 Inch-1.25 Inch (632-29983)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-WS1-CPM)
- UPONOR �" Uponor AquaPEX Blue, 100-ft. coil (F3040500)
- UPONOR ProPEX EP Coupling (Q4775050)
- UPONOR ProPEX EP Coupling (Q4777575)
- UPONOR ProPEX EP Reducing Tee (Q4751557)
- UPONOR ProPEX EP Tee (Q4755050)
- UPONOR ProPEX LF Brass Sweat Fitting (LF4515050)
- APOLLO PEX 3/4 in. x 1/2 in. Plastic PEX Barb Reducing Coupling (5-Pack), 5PK (PXPAC34125PK)
- Uponor Fittings