Shop All Barbed Tube Fittings
Uponor
Brass Male Thread Adapter, 5 3/8 in L
Mfr # LF4523030
Zoro # G212041188
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Application Potable Water
- Hex Size 3 33/64 in
- Overall Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4523030
- Zoro # G212041188
- UPC # 673372454995
- Country of Origin Sweden
- Category Barbed Tube Fittings
Dimensions
Hex Size | 3 33/64 in |
Overall Length | 5 3/8 in |
Thread Size B | 4 in |
Fitting Side A Pipe Size | 3 in |
Fitting Side B Pipe Size | 3 in |
Details
Item | ProPEX Brass Male Threaded Adapter |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Fitting Side A Connection Type | Barbed |
Fitting Material | Brass |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | NPT |
Description
ProPEX Brass Male Threaded Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Fitting Material Brass, Overall Length 5 3/8 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material PEX, Hex Size 3 33/64 in, Thread Size B 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Coupling, 316 SS, 4 x 6 in (4381012730)
- POWERS Wax Element Repair Kit (420-024)
- JMF 3/8 in. Flare X 3/8 in. D Flare Brass 90 Degree Elbow (4348629)
- DIXON Gate Valve, 1 in, FNPT, Class 800, Forged Steel Body (FSGV100)
- ELDON JAMES Y Connector, 5/8 In, Barbed, Nylon, PK10 (Y0-10BN)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17006)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT Male Adapter PK 10 (A4-3WP)
- ELDON JAMES 1/8" x 3/32" Barbed 316L SS Reducing Coupler Sch 10 (C2-1.5SS)
- APOLLO VALVES Adapter Fpt Swivel 3/4Inx3/4In (APXFF3434S)
- PNEUMADYNE 10-32 UNF x 3/16" Barb Brass Straight Male Connector (EB50)
- Uponor Barbed Tube Fittings