Shop All Barbed Tube Fittings
Uponor
Brass Male Thread Adapter, 3 9/16 in L
Mfr # LF4522020
Zoro # G612041184
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Application Potable Water
- Hex Size 2 3/8 in
- Fitting Side B Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4522020
- Zoro # G612041184
- UPC # 673372246941
- Country of Origin Multiple
- Category Barbed Tube Fittings
Dimensions
Hex Size | 2 3/8 in |
Fitting Side B Pipe Size | 2 in |
Overall Length | 3 9/16 in |
Fitting Side A Pipe Size | 2 in |
Thread Size B | 2 19/32 in |
Details
Item | ProPEX Brass Male Threaded Adapter |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | NPT |
Compatible Tube Material | PEX |
Fitting Material | Brass |
Description
ProPEX Brass Male Threaded Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Material Brass, Overall Length 3 9/16 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material PEX, Hex Size 2 3/8 in, Thread Size B 2 19/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Adler 1H Shower Fct Chrm (82604)
- KOHLER Memoirs 1.6 Gpf Tank With Stately Des (4642-0)
- MOEN Chrome Two-Handle Laundry Faucet (40812)
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- LASCO Tee Insert Poly 2" (UPPT-20)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Hose Barb Elbow (CBEB1212BG1)
- PARKER 1/4" Barb Brass Male Connector (28-6-4)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/8 In, PK10 (L6-8HDPE)
- BOSHART Elbow Nylon Barb 1-1/4 In (UNE-12)
- ELDON JAMES 1/8" Barbed Wye Connector PK 10 (Y0-2WP)
- Uponor Tube Fittings