Shop All PEX Fittings
Uponor
Brass Male Thread Adapter, 2 9/32 in L
Mfr # LF4521010
Zoro # G712166091
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821
- Application Potable Water
- Hex Size 1 21/64 in
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4521010
- Zoro # G712166091
- UPC # 30673372232396
- Country of Origin Multiple
- Category PEX Fittings
Dimensions
Hex Size | 1 21/64 in |
Thread Size B | 1 1/2 in |
Fitting Side B Pipe Size | 1 in |
Overall Length | 2 9/32 in |
Fitting Side A Pipe Size | 1 in |
Details
Item | ProPEX Brass Male Threaded Adapter |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821 |
Application | Potable Water |
Fitting Material | Brass |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | NPT |
Compatible Tube Material | PEX |
Description
ProPEX Brass Male Threaded Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Material Brass, Overall Length 2 9/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821, Compatible Tube Material PEX, Hex Size 1 21/64 in, Thread Size B 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Oblong, Copper, 4 In (GR4X723CU)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000, Compatible to CFS9812X Water Filters (1PK) Made by AFC (AFC-EPH-104-9000-1p-2768)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure, Brushed Nickel (38301-BN)
- JONES STEPHENS Balancing Spool fits Moen Moentrol Tub/Shower Faucets (C25481)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX Ring with Stop (Q4690756)
- PEXLOCK Pex Rdc Tee 1X1X1/2 4Pc (30775)
- Uponor Fittings