Shop All Barbed Tube Fittings
Uponor
Brass Male Thread Adapter, 2 7/8 in L
Mfr # LF4521515
Zoro # G112041196
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Hex Size 1 59/64 in
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Application Potable Water
- Fitting Side B Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4521515
- Zoro # G112041196
- UPC # 673372246903
- Country of Origin Multiple
- Category Barbed Tube Fittings
Dimensions
Hex Size | 1 59/64 in |
Fitting Side B Pipe Size | 1 1/2 in |
Overall Length | 2 7/8 in |
Thread Size B | 2 11/64 in |
Fitting Side A Pipe Size | 1 1/2 in |
Details
Item | ProPEX Brass Male Threaded Adapter |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Fitting Material | Brass |
Fitting Side A Connection Type | Barbed |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | NPT |
Description
ProPEX Brass Male Threaded Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Material Brass, Overall Length 2 7/8 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material PEX, Hex Size 1 59/64 in, Thread Size B 2 11/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Valve & Hook Nozzle 3/8" (002851-40)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (159F-6-6)
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (1RRL6)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (LCD17004)
- ELDON JAMES 5/16" Barbed 316L SS Wye Connector Sch 10 (YO-5SS)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-4HDPE)
- SPEARS 1-1/4" Barbed PVC 90 Degrees Elbow (1406-012)
- ELDON JAMES Tee, 3/4 In, Barbed, HDPE, PK10 (T0-12HDPE)
- ELDON JAMES 1/2" Barbed x MNPT 90 Degree Elbow PK 10 (L8-8WP)
- Uponor Tube Fittings