Shop All Barbed Tube Fittings
Uponor
Brass Copper Press Fit, 3 9/32 in L
Mfr # LFP4501313
Zoro # G812041212
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Hex Size 1 41/64 in
- Standards ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61
- Application Potable Water
- Fitting Material Brass; Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LFP4501313
- Zoro # G812041212
- UPC # 673372545495
- Country of Origin Italy
- Category Barbed Tube Fittings
Dimensions
Hex Size | 1 41/64 in |
Fitting Side A Pipe Size | 1 1/4 in |
Overall Length | 3 9/32 in |
Fitting Side B Pipe Size | 1 1/4 in |
Details
Item | ProPEX Brass Copper Press Fitting |
Specific Fitting Shape | Adapter |
Standards | ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Fitting Material | Brass; Copper |
Compatible Pipe Material | Copper |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | Sweat Fitting |
Fitting Side A Connection Type | Barbed |
Description
ProPEX Brass Copper Press Fitting, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Material Brass; Copper, Overall Length 3 9/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. PEX Stub-Out Bend Support (2-Pack), 2PK (APXSOBEND2PK)
- SLOAN Bathroom Faucet Part Sfp41A Sensor w/Range Adjustable (6 Pin) (0362041)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF30601)
- ZORO SELECT Two Hole Strap, Pipe Sz 1 In (0500381223)
- SPEARS 1-1/4" Barbed x MNPT PVC Coupling (1436-012)
- ELDON JAMES 1/8" Barbed x MNPT 90 Degree Elbow PK 10 (L2-2WP)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1703)
- ANDERSON Green Leaf Nylon 3/4 in. D X 1/2 in. D Adapter (CBA3412BG1)
- BOSHART COUPLING INSERT POLY 2X112 (UPPRC-2015)
- THRIFCO PLUMBING Nylon 1/2 Barb Coupling (9429317)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Run Tee (231-6-2)
- Uponor Barbed Tube Fittings